Beli omron photoelectric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Photoelectric Sensor EE-SX951-W 1Matribut:
- Family Type: EESX95
- Product Code: EESX2205A
- OMRON Photo, microsensor groove type Connector type DC light EE-SX47Deskripsi:50 to 100 mA direct opening and closing, global standard groove typeatribut:
- Protection Class: IEC60529 standard IP50
- Output: NPN open collector output
- Case Material: Polybutylene terephthalate (PBT)
- Cover Material: Polycarbonate
- OMRON Photoelectric Sensor E3Z TypeDeskripsi:Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
- OMRON Proximity Sensor E2E TypeDeskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- OMRON Photo/Micro Sensor Groove Type Connector/Cord Drawer Type (DC Light) EE-SX47/67 Close Contact Mounting TypeDeskripsi:50-100mA direct opening/closing, global standard groove typeatribut:
- Protection Class: IEC60529 standard IP50
- OMRON Photomicrosensor Groove Type Connector Type (DC light)Deskripsi:50-100mA direct opening / closing, global standard groove type. Ambient temperature (℃) Operation: -25 to +55, Storage: -30 to +80 (no icing). Ambient humidity (% RH) Operating: 5 to 85 Storage: 5 to 95 (no condensation)atribut:
- Response Frequency (Hz): 1k or more (average value is 3k
- Operation Mode: ON when light is received
- Vibration Resistance (Destruction): 20~2000Hz (peak acceleration 100m/s 2 ) Double amplitude 1.5mm X, Y, Z directions 2h (4min cycle)
- Ambient Illumination to Use (Lx): Light receiving surface illuminance / fluorescent lamp: 1000 or less
- Ambient Humidity (% RH): Operating: 5 to 85 Storage: 5 to 95 (no condensation)
- Ambient Temperature (°C): Operating: -25 to +55 Storage: -30 to +80 (no freezing)
- Case Material: Polybutylene terephthalate (PBT)
- Cover Material: Polycarbonate
- Current Consumption (mA): (Average value) 12 mA or less/L terminal open
- Detection Method: Transmission type
- Differential Distance (mm): 0.025 or less
- Emitting Element: Infrared LED
- Indicator Lamp: Lights up when light is received (red)
- Light Source (Emission Wavelength): Infrared light emitting diode (940nm)
- Output: NPN open collector output
- Power Supply Voltage (V) : DC5~24 ± 10%, ripple (pp) 5% or less
- Protection Class: IEC60529 standard IP50
- Slit Width (mm) : 5
- Standard Sensing Object (mm) : 2 x 0.8mm or more opaque body
- Type of Connection: Connector type (direct soldering possible)
- OMRON Photomicro Sensor Slot-type Non-Modulated Through-BeamDeskripsi:Photomicro Sensor Slot-type Non-modulated Through-beam (Standard) NPN
- OMRON Photoelectric Sensor E3FA Typeatribut:
- Family Type: E3FA
- OMRON Photomicro Sensor Slot-Type Connector/Pre-Wired Models (DC Light) EE-SX47/67atribut:
- Protection Class: IEC60529 standard IP50
- OMRON Omron Infrared Sensoratribut:
- Optical System: PhototrANSIstor
- Electric Connection: Connector
- Output Type: NPN
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Detection Method: Through beam
- Detection Distance (mm): 5
- Light Source: Infrared LED
- Material (Housing): PBT
- Maximum DC Voltage (V): 24
- Operating Temperature (°C): 55
- Protection Class: IP50
- Sensor: Fork
- maximum Current (mA) : 100
- OMRON Photo, Microsensor Groove Type Connector Type (DC Light)Deskripsi:Non-modulated Through-beam type, Grooved Type (Standard) Appearance, Connector type, Sensing distance 5 mm, Dark-ON/Light-ON (selectable), NPN Open collector output- Ambient humidity Operating: 5 to 85% RH Storage: 5 to 95% RH (with no icing or condensation)- Ambient temperature Operating: -25 to 55°C Storage: -30 to 80°C (with no icing or condensation)- Vibration resistance 20 to 2000 Hz, peak acceleration 100 m/s**2, 1.5-mm double amplitude 2 h each in X, Y, and Z directions (4 min periods)- Material Case: Polybutylene phthalate (PBT) Emitter/Receiver Cover: Polycarbonate(PC)- Response frequency elements 1 kHz min. (average 3 kHz) (See Measurement condition of Response frequency elements)- Control output (Residual voltage) 0.8 V max. (at 100 mA load current), 0.4 V max. (at 40 mA load current). Connection Method: Connector type (direct soldering possible).atribut:
- Operation Mode: Dark-ON/Light-ON (selectable)
- Type: Thin connector type (DC light)
- Ambient Humidity (% RH): Operation: 5-85, storage: 5-95 (however, do not freeze or condense)
- Ambient Illumination to Use (Lx): Light receiving surface illuminance fluorescent lamp: 1000 or less
- Case Material: Polybutylene terephthalate (PBT)
- Control Output: NPN open collector output DC5~24V 100mA or less Residual voltage 0.8V or less (when load current is 100mA), residual voltage 0.4V or less (when load current is 40mA), off current 0.5mA or less
- Cover Material: Polycarbonate
- Current Consumption (mA): 12 or less (L terminal open)
- Detection Distance (mm): 5 (groove width) (infrared light)
- Detection Method: Transmission type (groove type)
- Emitting Element: Infrared light emitting diode
- Output: NPN
- Power Supply Voltage (V) : DC5~24 ± 10% Ripple (pp) 10% or less
- Protection Class: IEC60529 standard IP50
- Response Frequency (Hz): 1k or more (average value is 3k
- Standard Sensing Object (mm) : 2 x 0.8 or more opaque body
- Type of Connection: Connector type (4 poles) (direct soldering possible)
- Vibration Resistance (Durability): 20~2000Hz (peak acceleration 100m/s2) Double amplitude 1.5mm X, Y, Z directions 2h (4min cycle)
- OMRON Photo Micro Sensor (Transmissive Type) EE-SXDeskripsi:Groove connector type
- OMRON IO-Link Photoelectric Sensor E3ZIatribut:
- Protection Class: IEC60529 standard IP67
- Type: Built-in amplifier
- Head Shape: Square
- OMRON Standard Type Proximity SensorDeskripsi:"Long-distance detection" to equipment that does not cause sudden stop Long-distance stable detection technology that makes it difficult for collisions to occur even if the seating position of the work varies, even if the dog is separated due to vibration of the device "Thermo Distance control x IoT " "Improved usability" makes it possible to restore equipment in a short time without skills Replacement time is only 10 seconds using "e-jig" "Oil resistance ability value 2 years" further reduces sudden stoppage due to failure "Miniaturization" Improved flexibility in equipment design It is possible to unify stock models by consolidating models that are easy to place on welding jigs. If it is a 3-wire system, "IO-Link" enables early detection of abnormal parts and phenomena. "Condition monitoring" realizes predictive maintenance of equipment.
- OMRON Photo, microsensor groove type connector type DC light EE-SX67Deskripsi:50 to 100 mA Direct opening and closing, series for built-in equipment. Entry display is bright and operation check is easy.atribut:
- Ambient Humidity (% RH): Operation: 5-85, storage: 5-95 (however, do not freeze or condense)
- Ambient Illumination to Use (Lx): Light receiving surface illuminance fluorescent lamp: 1000 or less
- Case Material: Polybutylene terephthalate (PBT)
- Control Output: NPN open collector output DC5~24V 100mA or less Residual voltage 0.8V or less (when load current is 100mA), residual voltage 0.4V or less (when load current is 40mA), off current 0.5mA or less
- Cover Material: Polycarbonate
- Current Consumption (mA): 12 or less (L terminal open)
- Detection Distance (mm): 5 (groove width) (infrared light)
- Detection Method: Transmission type (groove type)
- Emitting Element: Infrared light emitting diode
- Indicator Lamp: Dark-Light indicator ON (red)
- Operation Mode: Dark-ON/Light-ON (selectable)
- Output: NPN
- Power Supply Voltage (V) : DC5~24 ± 10% Ripple (pp) 10% or less
- Protection Class: IEC60529 standard IP50
- Response Frequency (Hz): 1k or more (average value is 3k
- Standard Sensing Object (mm) : 2 x 0.8 or more opaque body
- Type: Thin connector type (DC light)
- Type of Connection: Connector type (4 poles) (direct soldering possible)
- Vibration Resistance (Durability): 20~2000Hz (peak acceleration 100m/s2) Double amplitude 1.5mm X, Y, Z directions 2h (4min cycle)
- OMRON Photoelectric Sensor E3Z-T61A-L 2M OMSatribut:
- Family Type: E3Z
- Product Code: E3Z 7373G
Daftar Harga omron photoelectric Terbaru March 2026
| OMRON Photoelectric Sensor EE-SX951-W 1M | Rp439.900 |
| OMRON Photo, microsensor groove type Connector type DC light EE-SX47 | Rp199.900 |
| OMRON Photoelectric Sensor E3Z Type | Rp999.900 |
| OMRON Proximity Sensor E2E Type | Rp419.900 |
| OMRON Photo/Micro Sensor Groove Type Connector/Cord Drawer Type (DC Light) EE-SX47/67 Close Contact Mounting Type | Rp229.900 |
| OMRON Photo/Microsensor Groove Type Connectors/Cord Pull-Out Type (DC Light) EE-SX47/67 Standard Type | Rp179.900 |
| OMRON Photomicrosensor Groove Type Connector Type (DC light) | Rp189.900 |
| OMRON Photomicro Sensor Slot-type Non-Modulated Through-Beam | Rp179.900 |
| OMRON Photoelectric Sensor E3FA Type | Rp219.900 |
| OMRON Photomicro Sensor Slot-Type Connector/Pre-Wired Models (DC Light) EE-SX47/67 | Rp239.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)























































































































































%20EE-SX47%2F67%20Close%20Contact%20Mounting%20Type/g3P105940579-1.jpg)
%20EE-SX47%2F67%20Standard%20Type/hiP105940630-1.jpg)
/pjP103520919-1.jpg)


%20EE-SX47%2F67/jzP105940719-1.jpg)



/pcP102414912-2.jpg)
%20EE-SX/fbP105940551-1.jpg)